Shop Alternate Products
This Product is Discontinued
Performance Tool
1/2" Drive, 3/4" SAE Socket, 12 Points (Discontinued)
Mfr # W32524
Zoro # G5497987
This Product is Discontinued
Key Features
- Drive Size 1/2"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3.6"