Shop Alternate Products
This Product is Discontinued
Performance Tool
3/8" Drive, 1/2" SAE Socket, 6 Points (Discontinued)
Mfr # W38316
Zoro # G5701486
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Socket Type DW
- SAE or Metric SAE
- Number of Points 6
- Overall Length 5.3"