Shop Alternate Products
This Product is Discontinued
Performance Tool
3/8" Drive, 22mm Metric Socket, 6 Points (Discontinued)
Mfr # W38221
Zoro # G5496885
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3.6"