Shop Alternate Products
This Product is Discontinued
Performance Tool
3/8" Drive, Quick Release Teardrop, 3/8" D, Nickel Chrome (Discontinued)
Mfr # W38122
Zoro # G5701851
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Head Movement Fixed
- Head Style Teardrop
- Material Chrome Vanadium Alloy Steel
- Finish Nickel Chrome