Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

8-1/2"H x 2-13/64"W x 0.3"D, Acid Brushes, 12 Pcs.

  • Zoro #: G5712911
  • Mfr #: 1117
$2.99 /ea

Order in multiples of 3

  • Handle Material: Metal
  • Bristle Color: Black
  • Features: 8-1/2" Height x 2-13/64" Width x 0.3" Depth; Warning: California Proposition 65
See full product details
Orders over $75 ship free.

Performance Tool #1117 Specifications

  • Zoro #: G5712911
  • Mfr #: 1117
Handle Material: Metal Bristle Color: Black
Features: 8-1/2" Height x 2-13/64" Width x 0.3" Depth; Warning: California Proposition 65 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Acid Brushes,12 Pc

Reviews of Performance Tool #1117