Shop Alternate Products
This Product is Discontinued
Performance Tool
Extension Bar, 6", 1/4" D (Discontinued)
Mfr # W36146
Zoro # G5702378
This Product is Discontinued
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Finish Nickel Chrome
- System of Measurement Inch
- Material Chrome Vanadium Alloy Steel