Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Flex Handle, 3/4" D, 19"

  • Zoro #: G5702761
  • Mfr #: W34120
$52.61
  • Drive Size: 3/4"
  • Material: Chrome Vanadium Alloy Steel
  • Finish: Nickel Chrome
See full product details
Out of Stock

Performance Tool #W34120 Specifications

  • Zoro #: G5702761
  • Mfr #: W34120
  • Drive Size: 3/4"
  • Material: Chrome Vanadium Alloy Steel
  • Finish: Nickel Chrome
  • Basic Material: Vanadium Alloy Steel
  • Handle: Knurled Grip
  • Tether Capable: Not Tether Capable
  • Item: Flex Handle,3/4" D,19"
  • System of Measurement: Inch
  • Length: 19"
  • Number of Pieces: 1
  • Features: Chrome Vanadium Alloy Steel Construction for Strength and Durability Polished Nickel Chrome Plated Finish Resists Corrosion
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Flex Handle,3/4" D,19

Reviews of Performance Tool #W34120