Skip to Main Content
customer-service Help
Performance Tool

Groove Joint Plier, 10"

Performance Tool Groove Joint Plier, 10" W30741
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$12.93
  • Features: Precision Machined Jaws for Maximum Gripping Power
  • Handle Type: Non Slip Molded Grip
  • Material: Forged Alloy Steel
See full product details
Out of Stock
Total: $12.93

Performance Tool #W30741 Specifications

  • Features: Precision Machined Jaws for Maximum Gripping Power
  • Handle Type: Non Slip Molded Grip
  • Material: Forged Alloy Steel
  • Overall Length: 10"
  • Plier Item: Groove Joint Pliers
  • Number of Pieces: 1
  • Item: Groove Joint Plier,10"
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Groove Joint Plier,10

Reviews of Performance Tool #W30741