Skip to Main Content
customer-service Help
Performance Tool

Hex Bit Socket 3/8" Drive

Performance Tool Hex Bit Socket 3/8" Drive W38893
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$3.44 /ea

Order in multiples of 3

  • Drive Size: 3/8"
  • Socket Type: Hex Bit
  • SAE or Metric: Metric
See full product details
Out of Stock
Total: $10.32

Performance Tool #W38893 Specifications

  • Drive Size: 3/8"
  • Socket Type: Hex Bit
  • SAE or Metric: Metric
  • Number of Points: 6
  • Overall Length: 4.5"
  • Material: Chrome Molybdenum Alloy Steel
  • Size: 3mm
  • Item: Hex Bit Socket
  • Finish: Nickel Chrome Plated
  • Category Type: Socket Bits
  • Tether Ready: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hex Bit Socket,3/8" D,3mm

Reviews of Performance Tool #W38893