Shop Alternate Products
This Product is Discontinued
Performance Tool
Impact Socket, 1" D, 1-3/16" (Discontinued)
Mfr # M745-22
Zoro # G5710041
This Product is Discontinued
Key Features
- Drive Size 1"
- Socket Type Impact Adaptor
- SAE or Metric SAE
- Overall Length 5.4"
- Material Chrome Vanadium Steel