Skip to Main Content
customer-service Help
Performance Tool

Impact Socket, 1" D, 1"

Performance Tool Impact Socket, 1" D, 1" M745-16
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$28.58
  • Drive Size: 1"
  • Socket Type: Impact Adaptor
  • SAE or Metric: SAE
See full product details
Out of Stock
Total: $28.58

Performance Tool #M745-16 Specifications

  • Drive Size: 1"
  • Socket Type: Impact Adaptor
  • SAE or Metric: SAE
  • Overall Length: 5.3"
  • Material: Chrome Vanadium Steel
  • Size: 1"
  • Finish: Black Oxide Coated
  • Category Type: Impact Socket
  • Item: Impact Socket
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Impact Socket,1" D,1

Reviews of Performance Tool #M745-16