Skip to Main Content
customer-service Help
Performance Tool

PocketClip Screwdriver Set, 2 pcs

Performance Tool PocketClip Screwdriver Set, 2 pcs W907
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2.58 /ea

Order in multiples of 3

  • Item: Pocket Clip Screwdrivers
  • Tip Size: #0, 1/8"
  • Overall Length: 7-1/2"
See full product details
Out of Stock
Total: $7.74

Performance Tool #W907 Specifications

  • Item: Pocket Clip Screwdrivers
  • Tip Size: #0, 1/8"
  • Overall Length: 7-1/2"
  • Number of Pieces: 2
  • SAE or Metric: SAE
  • Finish: Chrome Plated
  • Includes: (1) Phillips Sizes: #0; (1) Slotted Sizes: 1/8"
  • Features: Yellow and Black Line Color Handles with Handy Pocket Clip, Polished Chrome Plated Alloy Steel Shafts, Magnetic Tips
  • Material: Alloy Steel
  • Bit Style: Phillips, Slotted
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Take on all sorts of projects, big and small, with a terrific variety of tools in this pocketclip screwdrivers,2 pc by Wilmar.

Reviews of Performance Tool #W907