Skip to Main Content
customer-service Help
Performance Tool

Putty Knife, 3" (Discontinued)

Performance Tool Putty Knife, 3" 1108
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$4.67
  • Blade Width: 3"
  • Blade Material: Steel
  • Includes: Handle
See full product details
This Product is Discontinued

Performance Tool #1108 Specifications

  • Blade Width: 3"
  • Blade Material: Steel
  • Includes: Handle
  • Features: Riveted Handle;Convenient Hole for Hanging
  • Number of Pieces: 1
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Putty Knife,3"

Reviews of Performance Tool #1108