Skip to Main Content
customer-service Help
Performance Tool

Ratchet Set, 19 Pc, 3/8" D

Performance Tool Ratchet Set, 19 Pc, 3/8" D W38337
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$36.88
  • Finish: Protective Coating
  • Number of Points: 6
  • SAE or Metric: SAE, Metric
See full product details
Out of Stock
Total: $36.88

Performance Tool #W38337 Specifications

  • Finish: Protective Coating
  • Number of Points: 6
  • SAE or Metric: SAE, Metric
  • Material: Chrome Vanadium Steel
  • Includes: (18) Double Plated Black Sockets: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm,17mm, 19mm; (1) Ratchet
  • Size: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm,17mm, 19mm
  • Drive Size: 3/8"
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Ratchet Set,19 Pc,3/8" D

Reviews of Performance Tool #W38337