Shop Alternate Products
This Product is Discontinued
Performance Tool
Ratcheting Wrench, 19mm (Discontinued)
Mfr # W30359
Zoro # G5704511
This Product is Discontinued
Key Features
- Finish Full Polish Chrome
- SAE or Metric Metric
- Wrench Style Ratcheting
- Material Chrome Vanadium Steel
- Size 19mm