Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ratcheting Wrench, 9/16"

  • Zoro #: G5704715
  • Mfr #: W30255
$14.02 21% off
$10.99
  • Finish: Full Polish Chrome
  • SAE or Metric: SAE
  • Size: 9/16"
See full product details
Out of Stock

Performance Tool #W30255 Specifications

  • Zoro #: G5704715
  • Mfr #: W30255
Finish: Full Polish Chrome SAE or Metric: SAE
Size: 9/16" Wrench Style: Ratcheting
Material: Chrome Vanadium Steel Shop By: New Low Price
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Ratcheting Wrench,9/16"

Reviews of Performance Tool #W30255