Skip to Main Content
customer-service Help
Performance Tool

Roll Type Pry Bar Set, 4Pc

Performance Tool Roll Type Pry Bar Set, 4Pc W2021
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$31.58
  • Features: Tapered Shaft Design, Heavy Duty
  • Material: Drop Forged Steel
  • Overall Length: 6", 12", 16", 20"
See full product details
Out of Stock
Total: $31.58

Performance Tool #W2021 Specifications

  • Features: Tapered Shaft Design, Heavy Duty
  • Material: Drop Forged Steel
  • Overall Length: 6", 12", 16", 20"
  • Pry Bar Sub-Category: Pry Bars
  • Includes: (4) Pry Bar Sizes: 6", 12", 16" and 20"
  • Number of Pieces: 4
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Roll Type Pry Bar Set,4Pc

Reviews of Performance Tool #W2021