Skip to Main Content
customer-service Help
Performance Tool

SAE Combination Wrench, 2-1/8", Bulk

Performance Tool SAE Combination Wrench, 2-1/8", Bulk W353B
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$48.41
  • Includes: Not Applicable
  • Size: 2-1/8"
  • Features: Box Ends Feature Rounded Corners for Increased Torque, Professional Style Raised Panel, Full Pattern Design
See full product details
Out of Stock
Total: $48.41

Performance Tool #W353B Specifications

  • Includes: Not Applicable
  • Size: 2-1/8"
  • Features: Box Ends Feature Rounded Corners for Increased Torque, Professional Style Raised Panel, Full Pattern Design
  • Material: Forged and Hardened Chrome Alloy Steel
  • SAE or Metric: SAE
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

SAE Combination Wrench,2-1/8",Bulk

Reviews of Performance Tool #W353B