Shop Alternate Products
This Product is Discontinued
Performance Tool
SAE Combination Wrench, 9/16" (Discontinued)
Mfr # W325C
Zoro # G5702947
This Product is Discontinued
Key Features
- Size 9/16"
- Material Forged and Hardened Chrome Alloy Steel
- SAE or Metric SAE
- Features Box Ends Feature Rounded Corners for Increased Torque, Professional Style Raised Panel, Full Pattern Design
- Includes Not Applicable