Shop Alternate Products
This Product is Discontinued
Performance Tool
Screwdriver Set, 7 Pc (Discontinued)
Mfr # W80007
Zoro # G5699088
This Product is Discontinued
Key Features
- Tip Size #1, #2, 3/16", 1/8", 1/4"
- Overall Length 16.6"
- Number of Pieces 6
- SAE or Metric SAE
- Features Heat Treated Alloy Steel Blades For Durability, Plated Shafts For Corrosion Resistance