Skip to Main Content
customer-service Help
Performance Tool

Star Bit Socket 1/2" Drive

Performance Tool Star Bit Socket 1/2" Drive W32860
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5.29 /ea

Order in multiples of 2

  • Drive Size: 1/2"
  • Socket Type: Star Bit
  • SAE or Metric: SAE
See full product details
Out of Stock
Total: $10.58

Performance Tool #W32860 Specifications

  • Drive Size: 1/2"
  • Socket Type: Star Bit
  • SAE or Metric: SAE
  • Overall Length: 4.3"
  • Material: Chrome Molybdenum Alloy Steel
  • Size: T-60
  • Item: Star Bit Socket
  • Finish: Nickel Chrome Plated
  • Category Type: Socket Bits
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Star Bit Socket,1/2" D,T-60

Reviews of Performance Tool #W32860