Skip to Main Content
customer-service Help
Performance Tool

Star Bit Socket 1/4" Drive (Discontinued)

Performance Tool Star Bit Socket 1/4" Drive W36830
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$3.10
  • Drive Size: 1/4"
  • Socket Type: Star Bit
  • SAE or Metric: SAE
See full product details
This Product is Discontinued

Performance Tool #W36830 Specifications

  • Drive Size: 1/4"
  • Socket Type: Star Bit
  • SAE or Metric: SAE
  • Overall Length: 3.4"
  • Material: Chrome Molybdenum Alloy Steel
  • Item: Star Bit Socket
  • Size: T-30
  • Finish: Nickel Chrome Plated
  • Category Type: Socket Bits
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Star Bit Socket,1/4" D,T-30

Reviews of Performance Tool #W36830