Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

10 Pc. Metric Comfort Grip T-Handle Hex Key Set

  • Zoro #: G5699009
  • Mfr #: W80275

$20.03

Details
  • Number of Pieces: 10
  • Handle Material: Plastic
  • Item: T-Handle Hex Key Set
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Performance Tool #W80275 Specifications

  • Zoro #: G5699009
  • Mfr #: W80275
Number of Pieces: 10 Handle Material: Plastic
Item: T-Handle Hex Key Set Blade Material: Heat Treated Alloy Steel
Measurement Type: Metric Handle Type: Comfort Grip T-Handle
Shape: Hex Country of Origin (subject to change): China

Description

T-Handle Hex Key Set,Metric,10Pc

Reviews of Performance Tool #W80275