Shop Alternate Products
This Product is Discontinued
Performance Tool
Extension Set, 3 Pc, 1/2" D (Discontinued)
Mfr # W32140
Zoro # G5703367
This Product is Discontinued
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Finish Nickel Chrome
- Length 3", 5", 10"
- Basic Material Vanadium Alloy Steel