Shop Alternate Products
This Product is Discontinued
Performance Tool
SAE Combination Wrench, 1-1/2", Bulk (Discontinued)
Mfr # W344B
Zoro # G5702667
This Product is Discontinued
Key Features
- Size 1-1/2"
- Material Forged and Hardened Chrome Alloy Steel
- SAE or Metric SAE
- Features Box Ends Feature Rounded Corners for Increased Torque, Professional Style Raised Panel, Full Pattern Design
- Includes Not Applicable