Skip to Main Content

Featured Categories

  • Safety
  • Office, School & Shipping Supplies
  • Heating & Cooling
  • Tools & Machining

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Lab Equipment & Supplies
      4. /
      5. Lab Supplies & Consumables
      6. /
      7. Labware
      8. /
      9. Bottles & Jars
      10. /
      11. Round PTFE Spacers 0.10mm, PK5
      Shop All Bottles & Jars
      Perkin Elmer

      Round PTFE Spacers 0.10mm, PK5

      • Mfr # 51001137
      • Zoro # G6119152

      $126.99
      Item successfully saved to ''
      Subtotal: $126.99
      Free Shipping on orders over $50 after you sign in
      Free 30-Day Returns
       
      Join our email list for 10% off your first order
      Get 10% off your order
      U.S.-Based Customer Service Agents
      U.S.-Based Customer Service
      Contact Us
      • Product Information |
      • Reviews
      • Brand Perkin Elmer
      • MFR #
        51001137
      • Zoro #
        G6119152
      • Country of Origin
        China
      • Category Bottles & Jars

      Details

      Item Round PTFE Spacers 0.10mm,PK5
      Is something inaccurate or missing? Help us improve our product information

      Description

      Round PTFE Spacers 0.10mm,PK5, Package Quantity 5

      Explore more

      • PERKIN ELMER Brine Column/Cleanup Column N0777470
      • PERKIN ELMER Platinum / iridium replacement needle, j B0510364
      • PERKIN ELMER PTFE Digestion Tube 50 mL, PP Scre, PK 6 N9308024
      • PERKIN ELMER Polyscience Heat Exchanger Air Filter 30 N0777360
      • PERKIN ELMER Adapter E, for the Quartz Cell B0196857
      • PERKIN ELMER Stainless Steel Sampling Probe W/Screw F B3000152
      • PERKIN ELMER Sampling Syringe 50 uL 09923304
      • PERKIN ELMER Quartz Bonnet for Optima 3X00 Series DV/ N0691664
      • PERKIN ELMER Zinc Pure As Calibration Standard, 100 M N9300178
      • PIPELINE PACKAGING Tin Armlock, 1/2 pt. 02-21-005-00150
      • WHEATON Silicone Replacement Tubing, 8mm I.D. 374308
      • Perkin Elmer Labware

      Sign Up & Save

      Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • DEI
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved.
      • Terms & Conditions
      • Privacy Policy
      • Do Not Sell My Personal Information
      Zoro, Inc