Perma-Patch
Cold Patch, Black, 60 lb. Bag
Mfr # PP-60-F
Zoro # G9194760
Sold in multiples of 30 for $619.50
Item requires special delivery charges. A $9.96 per item surcharge will be applied.
$619.50
Key Features
- Container Type Bag
- For Use On Surface Material Asphalt, Concrete, Steel, Wood
- Color Black
- Container Size 60 lb
- Coverage 6 sq ft @ 1 in
Explore More Products
- PERMA-PATCH Cold Patch, 50 lb PP-50-PLC
- PERMA-PATCH Cold Patch, 50 lb PP-50-CP
- PERMA-PATCH Cold Patch, 30 lb PP-30-FP
- PERMA-PATCH Cold Patch, 2000 lb PP-2000-BC
- PERMA-PATCH 30 lb. Black Permanent Pavement Repair PP-30-CP
- PERMA-PATCH 60 lb. Black Cold Patch PP-60-C
- SAKRETE 1 gal. White, Dries to Clear Concrete Glue sakrete
- JE TOMES Concrete Patch and Repair, 25 lb., PK36 PAL-RSCA-25
- DAP Concrete Crack Fillr 37584
- PRIMESOURCE BUILDING PRODUCTS Thorocrete Concrete Patch T1786
- SAKRETE 5 gal. Pale Amber Form Release Oil 120044
- Perma-Patch Concrete and Asphalt Repair - Patches and Compounds