LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Permanent Pavement Repair, 60 lb., Bag

PERMA-PATCH| Zoro #: G1088857| Mfr #: PP-60-C

$21.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Functional Cure: Not Specified
Dry Time Tack Free: Not Specified
Size: 60 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1088857 Mfr #: PP-60-C
Functional Cure: Not SpecifiedDry Time Tack Free: Not Specified
Size: 60 lb.Application Temp. Range: 0 Degrees to 105 Degrees F
Dry Time Recoat: Not SpecifiedVOC: 0g/L
Adheres To: Asphalt, Concrete, Steel, WoodCharacteristics: Paving Repair Compound Rapidly, Safely and Effectively Patches Potholes, Utility Cuts and Cracks or other Parking Area Problems, Bonds Equally Well to Dry or Damp or Wet Surfaces
Coverage: 6 sq. ft. @ 1"Item: Cold Patch
Container Type: BagPerformance Temp. Range: 0 Degrees to 105 Degrees F
Form: SolidColor: Black
Begins to Harden: 0.08 hr.Application: May Be Used In Any Temperature Or Weather Condition, Pour Directly From The Bag
For Use With: Asphalt or Concrete PavementDry Time: Immediately
Flash Point: 250 Degrees FCountry of Origin (subject to change): United States

Description

Pavement Repair Patch, Solid, Color Black, Size 60 lb., Container Type Bag, Coverage 6 sq. ft. x 1 In. depth, VOC 0g/L, Flash Point 250 Degrees F, Performance Temp. Range 0 Degrees to 105 Degrees F, Application Temp. Range 0 Degrees to 105 Degrees F, Begins to Harden 0.08 hr., Dry Time Immediately, Dry Time Recoat Not Specified, Dry Time Tack Free Not Specified, Functional Cure Not Specified, Adheres To Asphalt, Concrete, Steel, Wood

Reviews