HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Anaerobic Gasket Maker, 50mL Tube, Red

PERMATEX| Zoro #: G0719835| Mfr #: 51813

$12.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Gravity: 1.13
Color: Red
Type: Anaerobic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0719835 Mfr #: 51813
Specific Gravity: 1.13Color: Red
Type: AnaerobicSubstrates: Aluminum, Brass, Iron, Steel
Full Cure: 24 hr.Temp. Range: -65 to 300 Degrees F
Viscosity: pasteBegins to Harden: 4 hr.
Application: Used as Form-In-Place Gasket on Rigid Flanged Connections Such as Gearbox and Engine Castings.Item: Anaerobic Gasket Maker
Flash Point: 200 Degrees FSize: 50ml
Country of Origin (subject to change): United States

Description

Anaerobic Gasket Maker, Anaerobic, 50mL, Red, Temp. Range -65 to 300 Degrees F, Specific Gravity 1.13, Viscosity Paste, Flash Point 200 Degrees F, Full Cure 24 hr., Begins to Harden 4 hr., Substrates Aluminum, Brass, Iron, Steel, Used as Form-In-Place Gasket on Rigid Flanged Connections Such as Gearbox and Engine Castings., Standards -

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, CT, DE, IL, MA, MI, OH, RI

Reviews