Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Gasket Maker, 7.5 oz Can, Black

  • Zoro #: G1773563
  • Mfr #: 85224

$22.72

  • Item: Gasket Maker
  • Begins to Harden: 1 min.
  • Standards: NSF White Book Registered
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Permatex #85224 Specifications

  • Zoro #: G1773563
  • Mfr #: 85224
Item: Gasket Maker Begins to Harden: 1 min.
Standards: NSF White Book Registered Type: Instant Sealing, Oil-Resistant
Viscosity: paste Size: 7.5 oz.
Sealant Container: Can Characteristics: Flexible Seal, Oil and Transmission Fluid Resistant, Noncorrosive, Low Odor, Low Volatility
Flash Point: 200 Degrees F Full Cure: 24 hr.
Color: Black For Use On: Automotive, Heavy Duty, and Marine Gaskets, Valve Covers, Gearbox Covers, Pumps, Oil Pans, Thermostat Housings, Water Pumps, Transmission Housing Cover, Clutch Release Cover
Application: Automobile Motorcycle and Heavy Duty Temp. Range: -75 to 500 Degrees F
Substrates: Aluminum, Brass, Iron, Steel Specific Gravity: 1.31
Country of Origin (subject to change): United States

Description

Find sealants to use with gaskets, threads, pipes and tubing for all your plumbing, fire protection, woodworking, automotive projects and more. Take a look at the features for Permatex Gasket Maker. Color: Black, Size: 7.5 oz., Application: Use on OE Assembly Lines, Gearboxes, Stamped Sheet Metal Covers, Compressors, and Gearboxes.

Restrictions and Compliance

Hazardous material

Reviews of Permatex #85224