KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

RTV Silicone Sealant, 11 oz Cartridge, Red

PERMATEX| Zoro #: G0763244| Mfr #: 81409

$13.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: High Temp.
Color: Red
Flash Point: 200 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0763244 Mfr #: 81409
Type: High Temp.Color: Red
Flash Point: 200 Degrees FCharacteristics: Single RTV Compound Designed to Provide Formed-In-Place Gaskets For Mechanical Assemblies
Specific Gravity: 1.05Temp. Range: -65 to 650 Degrees F
Substrates: Aluminum, Brass, Iron, Steel, Glass, Plastic, Stone, WoodItem: RTV Silicone Sealant
Size: 11 oz.Begins to Harden: 2 hr.
Application: Used for Sealing Panels, Window Plates, Flues, and High Temperature ApplicationsFull Cure: 24 hr.
Viscosity: pasteStandards: Meets Mil Spec Mil-A-46106B, Type I and ANSI/NSF Standard 51
Country of Origin (subject to change): United States

Description

RTV Silicone Sealant, High Temp., 11 oz., Red, Temp. Range -65 to 650 Degrees F, Specific Gravity 1.05, Viscosity Paste, Flash Point 200 Degrees F, Full Cure 24 hr., Begins to Harden 2 hr., Substrates Aluminum, Brass, Iron, Steel, Glass, Plastic, Stone, Wood, Single RTV Compound Designed to Provide Formed-In-Place Gaskets For Mechanical Assemblies, Used for Sealing Panels, Window Plates, Flues, and High Temperature Applications

Reviews