KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

RTV Silicone Sealant, 12.9 oz Cartridge

PERMATEX| Zoro #: G2231205| Mfr #: 81173

$11.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Multipurpose
Color: Black
Flash Point: 200 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2231205 Mfr #: 81173
Type: MultipurposeColor: Black
Flash Point: 200 Degrees FCharacteristics: Waterproof, Flexible Seal, Resistant to Oil, Water, Weather, Vibration, and Grease, Non-Paintable
Specific Gravity: 1.07Temp. Range: -75 to 450 Degrees F
Substrates: Glass, Metal, Plastics, Fabric, Vinyl and Weather StrippingItem: RTV Silicone Sealant
Size: 12.9 oz.Begins to Harden: Not Specified
Application: Replaces Gaskets, Seals and DressingsFull Cure: 24 hr.
Viscosity: pasteStandards: Meets Mil-Spec Mil-A-46106B, Type I and Certified to ANSI/NSF Standard 51
Country of Origin (subject to change): United States

Description

RTV Silicone Sealant, Multipurpose, 12.9 oz., Black, Temp. Range -75 to 450 Degrees F, Specific Gravity 1.07, Viscosity Paste, Flash Point 200 Degrees F, Full Cure 24 hr., Begins to Harden Not Specified, Substrates Glass, Metal, Plastics, Fabric, Vinyl and Weather Stripping, Waterproof, Flexible Seal, Resistant to Oil, Water, Weather, Vibration, and Grease, Non-Paintable, Replaces Gaskets, Seals and Dressings, Standards Meets Mil-Spec Mil-A-46106B, Type I and Certified to ANSI/NSF Standard 51

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews