BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

RTV Silicone Sealant, 13oz Cartridge, Gray

PERMATEX| Zoro #: G1530627| Mfr #: 82195

$17.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Begins to Harden: 1 min.Color: GraySpecific Gravity: 1.50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1530627 Mfr #: 82195
Begins to Harden: 1 min.Color: Gray
Specific Gravity: 1.50Full Cure: 24 hr.
Temp. Range: -65 to 500 Degrees FSize: 13 oz.
Flash Point: 200 Degrees FItem: RTV Silicone Sealant
Characteristics: Fills Gaps Up to 0.25", Low Odor, Noncorrosive, Oil and Coolant ResistantViscosity: paste
Type: Rigid, High TorqueSubstrates: Aluminum, Brass, Iron, Steel, Glass, Plastic, Stone, Wood
Application: For Pump Housings, Machine Tools, Compressors, Gearboxes, Transmission Pans, Valve Covers, and Oil PansCountry of Origin (subject to change): United States

Description

RTV Silicone Sealant, Rigid, High Torque, 13 oz., Gray, Temp. Range -65 to 500 Degrees F, Specific Gravity 1.50, Viscosity Paste, Flash Point 200 Degrees F, Full Cure 24 hr., Begins to Harden 1 min., Substrates Aluminum, Brass, Iron, Steel, Glass, Plastic, Stone, Wood, Fills Gaps Up to 0.25 In., Low Odor, Noncorrosive, Oil and Coolant Resistant, For Pump Housings, Machine Tools, Compressors, Gearboxes, Transmission Pans, Valve Covers, and Oil Pans

Reviews