Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

RTV Silicone Sealant, 3.35 oz Tube, Black

  • Zoro #: G1954687
  • Mfr #: 82180

$6.29

Details
  • Sealant Base: Silicone
  • Application: Automobile, Marine
  • Type: Increased Oil Resistance
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Permatex #82180 Specifications

  • Zoro #: G1954687
  • Mfr #: 82180
Sealant Base: Silicone Application: Automobile, Marine
Type: Increased Oil Resistance Specific Gravity: 1.26
Temp. Range: -65 to 500 Degrees F Color: Black
Begins to Harden: 2 hr. For Use On: Valve Covers, Oil Pans, Intake Manifold End Seals, Timing Covers, Differential Covers, Water Pumps, Thermostat Housings
Characteristics: Bonding Properties to Oil Contaminated Metals and Oil Resistance Viscosity: paste
Flash Point: 200 Degrees F Size: 3.35 oz.
Item: RTV Silicone Sealant Sealant Container: Tube
Full Cure: 24 hr. Substrates: Aluminum, Brass, Iron, Steel, Glass, Plastic, Stone, Wood
Country of Origin (subject to change): United States

Description

Make us your one stop for all your sealant needs, including caulk sealant, patching and repair compounds, fire barrier products, thread and gasket sealants, pipe sealants, pipe sealant tape and other adhesives. Permatex RTV Silicone Sealant include characteristics like: Color: Black, Size: 3.35 oz., Application: Used for Pump Housings, Machine Tools, Compressors, Gearboxes, Transmission and Oil Pans, and Valve Covers.

Reviews of Permatex #82180