PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

RTV Silicone Sealant, 7.25 oz Tube, Red

PERMATEX| Zoro #: G2070311| Mfr #: 81915

$16.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedBegins to Harden: 2 min.Size: 7.25 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2070311 Mfr #: 81915
Color: RedBegins to Harden: 2 min.
Size: 7.25 oz.Application: Used for Sealing Panels, Window Plates, Oven Doors, and Flues
Standards: Meets Mil-Spec Mil-A-46106B, Type I and Certified to ANSI/NSF Standard 51Full Cure: 24 hr.
Item: RTV Silicone SealantViscosity: paste
Type: High Temp.Substrates: Aluminum, Brass, Iron, Steel, Glass, Plastic, Stone, Wood
Temp. Range: -65 to 650 Degrees FCharacteristics: Single Component, Room Temp Vulcanizing Compound, Low Volatility, Fills Gaps Up to 0.25"
Specific Gravity: 1.05Flash Point: 200 Degrees F
Country of Origin (subject to change): United States

Description

RTV Silicone Sealant, High Temp., 7.25 oz., Red, Temp. Range -65 to 650 Degrees F, Specific Gravity 1.05, Viscosity Paste, Flash Point 200 Degrees F, Full Cure 24 hr., Begins to Harden 2 min., Substrates Aluminum, Brass, Iron, Steel, Glass, Plastic, Stone, Wood, Single Component, Room Temp Vulcanizing Compound, Low Volatility, Fills Gaps Up to 0.25 In., Used for Sealing Panels, Window Plates, Oven Doors, and Flues

Restrictions and Compliance

*3: Hazardous material

Reviews