Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Sealant, 50mL, Bottle, Purple

PERMATEX | Zoro #: G3139534 | Mfr #: 54550

$28.46 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
  • Includes: -
  • Application: Used for Hydraulic and Pneumatic Lines, Brake, Transmission Fluid, Pto, and Air Conditioning Fittings, for High-Pressure Fluid Power Systems with Tapered Fittings
  • Specific Gravity: 1.02
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Permatex #54550 Specifications

Zoro #: G3139534 Manufacturer #: 54550
Includes: - Application: Used for Hydraulic and Pneumatic Lines, Brake, Transmission Fluid, Pto, and Air Conditioning Fittings, for High-Pressure Fluid Power Systems with Tapered Fittings
Specific Gravity: 1.02 Color: Purple
Begins to Harden: Not Specified Viscosity: 14,000cP
Standards: - Container Type: Bottle
Size: 50ml Item: Pipe Thread Sealant
Performance Temp. Range: -65 Degrees to 300 Degrees F Chemical Type: Methacrylate Ester
Country of Origin (subject to change): United States

Description

Pipe Thread Sealant, 50mL, Container Type Bottle, Chemical Type Methacrylate Ester, Color Purple, Begins to Harden Not Specified, Performance Temp. Range -65 Degrees to 300 Degrees F, Specific Gravity 1.02, Viscosity 14,000cP, Used for Hydraulic and Pneumatic Lines, Brake, Transmission Fluid, Pto, and Air Conditioning Fittings, for High-Pressure Fluid Power Systems with Tapered Fittings, Standards -, - Includes

Reviews of Permatex #54550