- Home
- /
- Grounds & Outdoor
- /
- Animal & Pet Supplies
- /
- Pet Toys
- /
- Collapsible Cat Tunnel Play Tube with Toy and Hole for Exercise / Napping for Kittens and Rabbits
Pet Adobe
Collapsible Cat Tunnel Play Tube with Toy and Hole for Exercise / Napping for Kittens and Rabbits
- Zoro #: G301710544
- Mfr #: 518018XXP

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $12.80
Pet Adobe #518018XXP Specifications
- Zoro #: G301710544
- Mfr #: 518018XXP
- Length: 35
- Width: 10
- Height: 10
- Weight: 0.39
- Country of Origin (subject to change): China
Description
Keep your cat active and entertained with the Pet Adobe Interactive Play Tunnel. This toy was designed to not only entertain your four-legged friend, but also to help to encourage physical activity, mental stimulation, and satisfy your cats senses and natural instincts. The tunnel is ideal for interactive play and features a toy ball that hangs from the opening for your cat to play with and a peep hole for playing and spying. It is also perfect to provide cats and kittens with an enclosed space where they feel "safe-in for peaceful lounging and napping after playing in the tube. The tunnel is collapsible and lightweight, so it conveniently stores and is easily portable for travel. More than just a cat toy, this tunnel is also great for rabbits, small dogs, and other pets!
Reviews of Pet Adobe #518018XXP
Explore more
- PET ADOBE Pet Adobe Cat Tree House, Multi-Level, Scratching Posts, Condos, Perches & Toys, 66-"Tall, Beige 367508WFD
- PET ADOBE Interactive Toy Rocking Activity Mat with Playing Station, Scratching Area/Toys for Cats/Kittens 337877HPI
- PET ADOBE Pet Adobe Cat Tree House- Multi-Level, Scratching Posts, Condo, Perches & Toys- 6-Feet Tall (Ivory) 618702CLZ
- PET ADOBE Pet Adobe Cat 4-Tier Kitty Condo and Scratching Post 161607QRE
- PET ADOBE Cat Condo 2 Story Double hole with scratching surface 14in diameter 20.5in high gray by Pet Adobe 129409XSV
- PET ADOBE 4-tier 43-inch Cat Tree Multilevel Tower with Scratching Posts, Platforms and Condo for Cats/Kittens 495630UFP
- NYLABONE Nylabone 181101 Dura Chew Plus Bone Reg 181101
- A&E CAGE A&E Cage HB111 Real Wood With Hanging Wood Cylinders HB111
- CAITEC CORP Caitec 558 3/4 in. Wood Beads - Pack of 16 558
- SCHOOCHIE PET Schoochie Pet 556 Buddy Buzzard Plush Toys; 9.5 in. 556
- Pet Adobe Pet Toys