Petersen Manufacturing
48" Round Security Planter, Concrete
Mfr # RP48X30
Zoro # G3479065
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$930.99
Key Features
- Shape Circle
- Outside Dia. 48 in
- Overall Length Not Applicable
- Overall Width Not Applicable
- Overall Height 30 in
Explore More Products
- PETERSEN MANUFACTURING 24" Round Security Planter, Concrete RP24X24
- PETERSEN MANUFACTURING 18" x 72" Security Planter, Concrete P18X72
- PETERSEN MANUFACTURING 96" x 30" Security Planter, Concrete P96X30X36
- PETERSEN MANUFACTURING 36" Round Security Planter, Concrete CN36X22
- PETERSEN MANUFACTURING 36" x 24" Security Planter, Concrete P36X24X24
- PETERSEN MANUFACTURING 48" Round Security Planter, Concrete RP48X36
- WAUSAU TILE Planter, Square, 30in.Lx30in.Wx30in.H TF4190W22
- WAUSAU TILE Planter, Square, 18in.Lx18in.Wx24in.H TF4185W22
- SOUTHERN PATIO PLANTER GALLWAY GRY 15"" HDR-082996
- WAUSAU TILE Planter, Rectangle, 96in.Lx48in.Wx36in.H TF4213W22
- Petersen Manufacturing Warehouse Safety Guards & Protectors