- Home
- /
- Material Handling
- /
- Dock & Warehouse Equipment
- /
- Warehouse Safety Guards & Protectors
- /
- Guard Rails
- /
- 96" Security Barrier, Concrete
Petersen Mfg.
96" Security Barrier, Concrete
- Zoro #: G3478968
- Mfr #: TYPE 4 - 8'
Tap to zoom
Hover or click to zoom
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
Total: $1,645.93
Petersen Mfg. #TYPE 4 - 8' Specifications
- Zoro #: G3478968
- Mfr #: TYPE 4 - 8'
- Material: Concrete
- Overall Length: 96 in
- Overall Height: 35 in
- Overall Width: 24 in
- Color: Gray
- Shape: Rectangle
- Item: Security Barrier
- Finish: Lite Sand Blast
- Country of Origin (subject to change): United States
Description
Security Barrier, Shape Rectangle, Overall Length 96 in, Overall Width 24 in, Overall Height 35 in, Gray, Material Concrete, Finish Lite Sand Blast
Reviews of Petersen Mfg. #TYPE 4 - 8'
Explore more
- PETERSEN MFG. 120" Security Barrier, Concrete TYPE 1 - 10'
- PETERSEN MFG. 96" Security Barrier, Concrete TYPE 6 - 8'
- PETERSEN MFG. 96" Security Barrier, Concrete TYPE 1 - 8'
- PETERSEN MFG. 120" x 120" Security Barrier, Concrete CG144SE - 12'
- PETERSEN MFG. 96" x 96" Security Barrier, Concrete CG96SE - 8'
- PETERSEN MFG. 144" Security Barrier, Concrete TYPE 4 - 12'
- BIL-JAX Intermediate Side Guard Panel, 10 ft. 0063-0291-10
- VESTIL Bolt-On Style Guard Rail 6 Ft White GR-F2R-BO-6-WT
- VESTIL SQUARE TRIPLE ELBOW 5" GUARD 24"LX36"H TEG-SQ-24-36-5
- VESTIL Rigid Tube Post 42 In Bolt-On Style White GR-F3R-BO-TP42-WT
- RAILGUARD 200 Guardrail, Long Leg 405096S
- Petersen Mfg. Warehouse Safety Guards & Protectors