Petersen Mfg.
96" x 96" Security Barrier, Concrete
- Zoro #: G3478916
- Mfr #: CG96SE - 8'
Tap to zoom
Hover or click to zoom
$3,396.94
9% off
$3,057.25
- Material: Concrete
- Overall Length: 96 in
- Overall Height: 34 in
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
Total: $3,057.25
Petersen Mfg. #CG96SE - 8' Specifications
- Zoro #: G3478916
- Mfr #: CG96SE - 8'
- Material: Concrete
- Overall Length: 96 in
- Overall Height: 34 in
- Overall Width: 24 in
- Color: Gray
- Finish: Lite Sand Blast
- Shape: Rectangle
- Item: Security Barrier
- Country of Origin (subject to change): United States
Description
Security Barrier, Shape Rectangle, Overall Length 96 in, Overall Width 24 in, Overall Height 34 in, Gray, Material Concrete, Finish Lite Sand Blast
Reviews of Petersen Mfg. #CG96SE - 8'
Explore more
- Petersen Mfg. 48" Security Barrier, Concrete TYPE 4A - 4'
- Petersen Mfg. 120" x 120" Security Barrier, Concrete JBSE120 - 10'
- Petersen Mfg. 120" Security Barrier, Concrete TYPE 1 - 10'
- Petersen Mfg. 96" Security Barrier, Concrete TYPE 3 - 8'
- Petersen Mfg. 10" Round Security Bollard, Concrete B-C
- Petersen Mfg. 4" x 48" Carbon Steel Bollard 4"X36"EMB
- Petersen Mfg. 3" x 48" Carbon Steel Bollard 3"X36"EMB.
- Vestil Drop-In Style Guard Rail 10 Ft Gray Semi Gloss GR-F2R-DI-10-GYSG
- Vestil Bolt-On Style Guard Rail 10 Ft Black GR-F2R-BO-10-BK
- Garlock Safety Systems Maintenance Hole Guardrail System 427-001-001
- Wirecrafters Handrail, 3 ft., 6" Tube Rail, Yellow HR4C
- Petersen Mfg. Guard Rails