Shop Alternate Products
This Product is Discontinued
Pewag
Chain, Grade 120, 3/8 Size, 20 ft, 10,600 lb (Discontinued)
Mfr # G12-38-20
Zoro # G3677362
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Lifting Yes
- Trade Size 3/8 in
- Chain Link Style Straight
- Working Load Limit 10,600 lb
- Grade 120