Shop Alternate Products
This Product is Discontinued
Pewag
Chain, Grade 120, 1/2 Size, 20 ft, 17,900 lb (Discontinued)
Mfr # G12-12-20
Zoro # G3629647
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Lifting Yes
- Trade Size 1/2 in
- Chain Link Style Straight
- Working Load Limit 17,900 lb
- Grade 120