Pfc
Dry Wipe, 100 Wipes, 15 in x 13 1/2 in
Mfr # PFC-99975-100L
Zoro # G7893779
product price: $23.79
/pk 100, $0.24/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood Pulp
- Color White
- Sheet Size 15 in x 13 1/2 in
- Number of Sheets 100
- Ply 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Pfc
- MFR # PFC-99975-100L
- Zoro # G7893779
- UPC # 019736999755
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 15 in x 13 1/2 in |
Roll Length | No Roll |
Sheet Length | 15 in |
Sheet Width | 13 1/2 in |
Details
Item | Dry Wipe |
Material | Wood Pulp |
Color | White |
Number of Sheets | 100 |
Ply | 1 |
Lint Level | Low Lint |
Series | Super Heavy |
Minimum Cleanroom Standards | None |
Wipe Type | General Purpose Wipe |
Features | Reusable, Solvent Resistant |
For Use With Manufacturer Part No. | Mfr. No. PFC-99975-100L |
Description
Dry Wipe, Wipe Type General Purpose Wipe, Soft Pack, Product Series Super Heavy, Wet Strength Level Good, White, Minimum Cleanroom Standards None, Wood Pulp, Lint Level Low Lint, Roll Length No Roll, Sheet Length 15 in, Sheet Width 13 1/2 in, Number of Sheets 100, Ply 1, For Use With Grainger Item Number 56JE91, For Use With Manufacturer Part No. Mfr. No. PFC-99975-100L, Primary Cleaning Application General Purpose Cleaning, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC BLUE ULTRA Sofpull Paper Towels, White, 6 PK (GPC26610)
- HOSPECO AirWorks Citrus Grove Scent Air Freshener 7 oz Aerosol 12 pk (07931)
- MOEN Doux Pivoting Paper Holder (YB0208CH)
- TENNANT Floor Machine Brush, 16 in Dia, White (35325)
- PFC Dry Wipe, 250 Wipes, 15 in x 13 1/2 in (PFC-00128-250)
- LYSOL Canister, 75 Wipes, Citrus (19200-81700)
- WEXFORD LABS CleanCide Germicidal Disinfectant Wipes - Case of 4 (COV012027)
- SEVENTH GENERATION Dsnfctng Wipes, Lmngrss Ctrs Scnt, PK12, Canister, Lemongrass Citrus (22812CT)
- WYPALL Waterless Cleaning Wipes, 9.5x12", PK6, White, 6 PK (KW146)
- KC SCOTT Scott Pro Shop Towels 720 wipers/case, 60 wipers/roll, 12 rolls/case 10.4" L x 11" W, 720PK (WIP32992)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, 140 Wipes, 10 1/2 in x 9 1/4 in (05120)
- CLOROX Bucket, 110 Wipes, Fragranced (31759)