Pferd
#10 Oval Sash Paint Brush
Mfr # 89679
Zoro # G3795430
product price: $10.49
/eaSold in multiples of 12 for $125.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Style Oval Sash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Pferd
- MFR # 89679
- Zoro # G3795430
- UPC # 697986896798
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | #10 |
Details
Item | Paint Brush |
Brush Style | Oval Sash |
Description
Black Bristle Oval Sash,1-1/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORK TOOLS INTERNATIONAL 3 in. Trim Roller Refill 2Pk (20184)
- PFERD #6 Round Sash Paint Brush (89665)
- THE BRUSH MAN 16” Lambswool Applicator Pad & Block (AB16)
- SEAL-ONCE Pre-Mixed, 4 oz. Redwood Color Sample (SO0027)
- PFERD #6 Oval Sash Paint Brush, 1 (89677)
- PFERD #2 Oval Sash Paint Brush (89674)
- PFERD #8 Oval Sash Paint Brush (89678)
- PFERD 1" Flat Stencil Paint Brush, Black China Bristle (89860)
- PFERD 2-1/2" Chip Paint Brush (89699)
- PFERD #10 Round Sash Paint Brush, 1 (89667)
- WOOSTER 2-1/2" Varnish Paint Brush, Gold CT Polyester Bristle, Wood Handle, 1 (5232-2 1/2)
- PROJECT SELECT Linzer Project Select 2 in. Angle Trim Paint Brush (2140-2)