Pferd
2" Chip Paint Brush
Mfr # 89698
Zoro # G3796952
product price: $0.64
/eaSold in multiples of 24 for $15.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Pferd
- MFR # 89698
- Zoro # G3796952
- UPC # 697986896989
- Country of Origin Indonesia
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Chip |
Description
Chip Brush,White Bristle,2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Activator and Finish Kit, OSHA Safety Red, Gloss, 1 gal, 230 to 340 sq ft/gal, Sierra Series (248287)
- MCCLOSKEY Man O' War 080000005 Marine Spar Varnish, Satin, Clear, Liquid, 1 qt, Can (7505)
- GENERAL FINISHES 1 Pt Sedona Wood Stain Water-Based Penetrating Stain (WSPT)
- GENERAL FINISHES 1 Pt Graphite Wood Stain Water-Based Penetrating Stain (WJPT)
- PFERD 1-1/2" Chip Paint Brush (89697)
- PFERD 4" Chip Paint Brush (89701)
- PFERD 3" Chip Paint Brush (89700)
- PFERD #8 Oval Sash Paint Brush (89678)
- PFERD 3" Wall Paint Brush, Natural Bristle Bristle, Wood Handle (89725)
- PFERD 1-1/4" Flat Stencil Paint Brush, Black China Bristle (89861)
- TANIS BRUSH 1" Chip Paint Brush, White China Bristle, Wood Handle (00231)
- WOOSTER Wooster Brush Z1101-3 3 in. Paintbrush Factory Sale (7316110)