Shop All Wire Cup Brushes
Pferd
3-1/2" OD knot cup brush - .020" carbon steel wire, X-LOCK mounting system (Discontinued)
Mfr # 80718
Zoro # G306374772
This Product is Discontinued
Key Features
- Abrasive Material Carbon Steel
- Max RPM. 10000
- Brush Dia. 3-1/2 in
- Trim Length 3/4 in
- Wire Dia. 0.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 80718
- Zoro # G306374772
- UPC # 697940807181
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Brush Dia. | 3-1/2 in |
Trim Length | 3/4 in |
Wire Dia. | 0.02 in |
Details
Abrasive Material | Carbon Steel |
Max RPM. | 10000 |
Number of Knots | 20 |
Recommended Speed | 5000 to 10000 RPM |
Description
Carbon steel wire. These brushes feature tightly twisted knots for low flex, high impact brushing action. Full cable twist is ideal for tough brushing applications. For weld cleaning, weld spatter removal, scale removal, cleaning, deburring, and flash removal.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.