Pferd

4-1/2" x 3/32" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 27

Pferd 4-1/2" x 3/32" Cut-Off Wheel,  7/8" A.H. - SGP STEELOX - Type 27 63231
Hover or click to zoom Tap to zoom
Key Features
  • Abrasive Grit: 46
  • Abrasive Material: Aluminum Oxide
  • Abrasive Wheel Type: Type 27
  • Arbor Hole Size: 7/8"
  • Diameter: 4-1/2"
  • Series: Special Line SG-PLUS - A S SGP
  • Thickness: 3/32"
  • Country of Origin (subject to change): Germany
See full product details
$3.68

Must order in multiples of 25


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Pferd #63231 Specifications

  • Abrasive Grit: 46
  • Abrasive Material: Aluminum Oxide
  • Abrasive Wheel Type: Type 27
  • Arbor Hole Size: 7/8"
  • Diameter: 4-1/2"
  • Series: Special Line SG-PLUS - A S SGP
  • Thickness: 3/32"
  • Country of Origin (subject to change): Germany

Description

Fast-cutting cut-off wheel for steel and stainless steel (INOX) with an excellent service life. Specially optimized for use on thin sheets and hollow sections.

Reviews of Pferd #63231

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.