4-1/2" x 5/8-11 Thd. POLIFAN Flap Disc - A SG STEELOX, Aluminum oxide, 120 Grit, Conical

  • Mfr # 62305

  • Zoro # G3803523


product price:  $8.19
/ea
Sold in multiples of 10 for $81.90

Key Features

Flap Disc Type
Type 29
Overall Diameter
4-1/2 in
Connector Size
5/8 in-11
Abrasive Material
Aluminum Oxide
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62305
Zoro #
G3803523
UPC #
097758623056
Country of Origin
Germany

Dimensions

Overall Diameter
4-1/2 in
Connector Size
5/8 in-11
Disc Dia.
4-1/2"
Mounting Size
5/8"-11

Details

Flap Disc Type
Type 29
Abrasive Material
Aluminum Oxide
Grit
120
Maximum Operating Speed
13,300 RPM
Operating Speed (RPM)
13300 RPM
Disc Type
Type 29

Description

Flap Disc,120 Grit ,T29,4-1/2"x5/8-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.