4-1/2" x 5/8-11 Thd. POLIFAN Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 120 Grit, Conical

  • Mfr # 60658

  • Zoro # G3802458


product price:  $6.89
/ea
Sold in multiples of 10 for $68.90

Key Features

Flap Disc Type
Type 29
Overall Diameter
4-1/2 in
Connector Size
5/8 in-11
Abrasive Material
Zirconia Alumina
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60658
Zoro #
G3802458
UPC #
097758606585
Country of Origin
Germany

Dimensions

Overall Diameter
4-1/2 in
Connector Size
5/8 in-11
Mounting Size
5/8"-11
Disc Dia.
4-1/2"

Details

Flap Disc Type
Type 29
Abrasive Material
Zirconia Alumina
Grit
120
Maximum Operating Speed
13,300 RPM
Disc Type
Type 29
Operating Speed (RPM)
13300 RPM

Description

Flap Dsc,Extra,120Grt,T29,4-1/2"x5/8-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.