Pferd
6" x .045" Cut-Off Wheel, 7/8" A.H. - PSF STEELOX - Type 1 25PK
- Zoro #: G906377197
- Mfr #: 63559
Hover or click to zoom Tap to zoom
Key Features
- Abrasive Wheel Diameter: 6 in
- Arbor Hole Size: 7/8 in
- Thickness: 0.045 in
- Max. RPM: 10200
$97.83
12% off
$85.99
Pk of 25, $3.44/ea
Subtotal: $85.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PFERD 4 x 3/32" Cut-Off Wheel, 5/8" A.H. - SG STEEL - Type 1 63502
- PFERD 16" x 1/8" Cut-Off Wheel, 20mm A.H. - Q - SG RAIL STEEL 64397
- PFERD 4-1/2" x .040" Cut-Off Wheel, 7/8" A.H. - SG INOX - Type 1 25PK 63642
- PFERD 5" x .080" Cut-Off Wheel, 7/8" A.H. - CERAMIC SGP STEEL - Type 1 25PK 63662
- PFERD 4-1/2" x .045" Cut-Off Wheel, 5/8-11 Thd. - SG STEEL - Type 27 63182
- PFERD 4-1/2" x .045" Cut-Off Wheel, 7/8" A.H. - PSF STEEL - Type 1 25PK 69949
- PFERD 5" x .045" Cut-Off Wheel, X-LOCK - PSF STEELOX - Type 27 25PK 63744
- PFERD 5" x .045" Cut-Off Wheel, 5/8-11 Thd. - SG STEEL - Type 27 63183
- PFERD 5" x 3/32" Cut-Off Wheel, X-LOCK - SG STEELOX - Type 27 25PK 63756
- MAKITA SAW Cut-Off 14" AC/DC MP2414DB
- DEWALT 10" x 7/64" x 5/8" general purpose cutting wheel DW8003
- Pferd Cut-Off Wheels